Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2Tog/1Decr-W
Mfr # PJ226-W
Zoro # G3974285
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Width 10.5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ226-W
- Zoro # G3974285
- UPC # 78477958650
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | White |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Description
3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- Leviton Lighting Controls