Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2Tog/1Decr-I
Mfr # PJ226-I
Zoro # G4055187
original price:
$6.50
29% off
new price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Width 10.5 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ226-I
- Zoro # G4055187
- UPC # 78477958643
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Description
3-Gang 2-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- SANITUBE Long Weld Clamp Ferrule, 8" T304 (14AM74-800)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- Leviton Wall Plates