Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Tog-Gy
Mfr # PJ2-GY
Zoro # G4065242
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Size Midway
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ2-GY
- Zoro # G4065242
- UPC # 78477955802
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 6 in |
Length | 6.62 in |
Details
Number of Gangs | 2 |
Color | Gray |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Material | Thermoplastic Nylon |
Product Color | Gray |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Description
2-Gang Toggle Switch Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- Leviton Lighting Controls