Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Tog-E
Mfr # PJ2-E
Zoro # G4063596
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size Midway
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ2-E
- Zoro # G4063596
- UPC # 78477955819
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 6 in |
Length | 6.62 in |
Details
Number of Gangs | 2 |
Color | Black |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | Black |
Total Number of Sockets | 2 |
Description
2-Gang Toggle Switch Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- Leviton Lighting Controls