Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Tog-A
Mfr # PJ2-T
Zoro # G4062476
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ2-T
- Zoro # G4062476
- UPC # 78477277560
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Height | 0.25 in |
Width | 6 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Construction | molded |
Application | Residential, Commercial |
Description
2-Gang Toggle Switch Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (6EAU9)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- HAMMOND Panel Lifting Handles (1481H)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- Leviton Wall Plates