Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Dup
Mfr # PJ82
Zoro # G4028763
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Midway
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ82
- Zoro # G4028763
- UPC # 78477969168
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 7.50 in |
Height | 0.25 in |
Width | 8.12 in |
Details
Color | Brown |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Mounting | Device |
Construction | molded |
Description
2-Gang Duplex Receptacle Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- Leviton Wall Plates