Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Dup-I
Mfr # PJ82-I
Zoro # G4073798
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
- Length 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ82-I
- Zoro # G4073798
- UPC # 78477956076
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 7.50 in |
Height | 0.25 in |
Width | 8.12 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Application | Residential, Commercial |
Mounting | Device |
Cutout | 0.406 x 0.942 |
Construction | molded |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Duplex Receptacle Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P262)
- Leviton Lighting Controls