Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Dup-Gy
Mfr # PJ82-GY
Zoro # G4068295
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Midway
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ82-GY
- Zoro # G4068295
- UPC # 78477956106
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 8.12 in |
Length | 7.50 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Mounting | Device |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Construction | molded |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Description
2-Gang Duplex Receptacle Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- COMPREHENSIVE Single Gang Wallplate - Anodized Black - HD15- Stereo Mini - Passthru (WP-1520-E-P-AB)
- Leviton Lighting Controls