Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Dup-E
Mfr # PJ82-E
Zoro # G4044258
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Height 0.25 in
- Length 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ82-E
- Zoro # G4044258
- UPC # 78477956113
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 7.50 in |
Width | 8.12 in |
Details
Color | Black |
Material | Nylon |
Type | Duplex |
Gang | 2 |
Application | Commercial and Residential Applications |
Description
2-Gang Duplex Receptacle Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- HUBBELL PREMISE WIRING Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua (FCLC900K50GM12)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- Leviton Lighting Controls