Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Dup-A
Mfr # PJ82-T
Zoro # G4080922
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Thermoplastic
- Size 4.875 in H x 4.94 in W
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ82-T
- Zoro # G4080922
- UPC # 78477277362
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.875 in H x 4.94 in W |
Width | 8.12 in |
Length | 7.50 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Thermoplastic |
Finish | Smooth |
Type | Midway Size |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | Duplex Receptacle |
Construction | molded |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Description
2-Gang, 2-Duplex, Midway Nylon Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, B Curve (M9F21240)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- Leviton Lighting Controls