Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Decr-I
Mfr # PJ262-I
Zoro # G3967617
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ262-I
- Zoro # G3967617
- UPC # 78477957851
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Application | Commercial and Residential Applications |
Thickness | 1/4 in |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Type | Faceplate |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Product Line | Commercial Grade |
Total Number of Sockets | 2 |
Product Color | Ivory |
Product Material | Thermoplastic Nylon |
Mounting | Surface |
Construction | molded |
Cutout | Decorator/GFCI Device |
Standard | CSA Certified/UL Listed |
Description
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- Leviton Lighting Controls