Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Decr-Gy
Mfr # PJ262-GY
Zoro # G3966856
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ262-GY
- Zoro # G3966856
- UPC # 78477957882
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 15.7500 in |
Height | 12.2500 in |
Details
Number of Gangs | 2 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 1/4 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Color | Gray |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Mounting | Surface |
Cutout | Decorator/GFCI Device |
Standard | CSA Certified/UL Listed |
Construction | molded |
Description
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- Leviton Lighting Controls