Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Decr-E
Mfr # PJ262-E
Zoro # G4042745
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ262-E
- Zoro # G4042745
- UPC # 78477957899
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 15.7500 in |
Height | 12.2500 in |
Details
Number of Gangs | 2 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Application | Residential, Commercial |
Thickness | 0.25 in |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Product Line | Commercial Grade |
Product Color | Black |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 2 |
Product Name | 2 Socket Commercial Grade Midway Faceplate |
Product Type | Faceplate |
Construction | molded |
Standard | CSA Certified/UL Listed |
Cutout | Decorator/GFCI Device |
Description
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- Leviton Wall Plates