Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Decr-A
Mfr # PJ262-T
Zoro # G4077928
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Nylon
- Size Midway
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ262-T
- Zoro # G4077928
- UPC # 78477276914
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Nylon |
Type | Decora Duplex |
Features | Smooth face and rounded edges resist dust accumulation, Molded thermoplastic for maximum resistance to impact, abrasion, fading and discoloration |
Application | Commercial and Residential Applications |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Name | Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | Light Almond |
Mount Type | Wall Mount |
Description
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- CARRIER L210-20F Limit Switch (338085-408)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- Leviton Wall Plates