Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Blank-W
Mfr # PJ23-W
Zoro # G4052624
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Length 5.38 in
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ23-W
- Zoro # G4052624
- UPC # 78477958353
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.38 in |
Width | 6.25 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Type | Blank |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Box |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang No Blank Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- Leviton Wall Plates