Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Blank-I
Mfr # PJ23-I
Zoro # G4057734
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ23-I
- Zoro # G4057734
- UPC # 78477958346
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.25 in |
Width | 6.25 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Gang | 2 |
Mount | Box |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Description
2-Gang No Blank Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- Leviton Wall Plates