Shop All Wall Plates
Leviton
Wallplates Mid Nyl 2G Blank-E
Mfr # PJ23-E
Zoro # G4029935
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ23-E
- Zoro # G4029935
- UPC # 78477958377
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Orientation | Vertical |
Description
2-Gang No Blank Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 18", UV Black, Light Heavy Duty, PK50 (MT181200L)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Black (HS3-100-10-BK)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- Leviton Wall Plates