Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Wh
Mfr # PJ26-W
Zoro # G4054934
product price: $1.79
/ea
Sold in multiples of 20 for $35.80
$35.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Nylon
- Size Midway
- Type Midway;Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ26-W
- Zoro # G4054934
- UPC # 78477153611
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 4.9" |
Length | 6.62 in |
Width | 3.1" |
Details
Number of Gangs | 1 |
Color | White |
Material | Nylon |
Type | Midway;Screwless |
Application | Residential, Commercial |
Thickness | 0.25 in |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 1 |
Product Line | Commercial Grade |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Type | Faceplate |
Product Color | White |
Standard | CSA Certified/UL Listed |
Description
1-Gang Decora/GFCI Decora Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- NEXTGEN 1597TRICC4 15A 125V Self Testing GFCI Receptacle; Ivory (NE601505)
- Leviton Lighting Controls