Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tog-W
Mfr # PJ1-W
Zoro # G4037373
product price: $0.88
/ea
Sold in multiples of 8 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Thermoplastic
- Size 3.125 W x 4.875 H in
- Finish Smooth
- Width 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ1-W
- Zoro # G4037373
- UPC # 78477153581
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.125 W x 4.875 H in |
Width | 3.1" |
Length | 6.62 in |
Height | 4.9" |
Details
Number of Gangs | 1 |
Material | Thermoplastic |
Finish | Smooth |
Type | Midway |
Product Color | White |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Line | Commercial Grade |
Product Material | Thermoplastic Nylon |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Construction | molded |
Thickness | 0.255 in |
Mounting | Device |
Description
1-Gang Toggle Switch Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 3KVA (G003K1PG1A07)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFNPG)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- Leviton Wall Plates