Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tog-T
Mfr # PJ1-T
Zoro # G4062108
Sold in multiples of 8 for $6.64
$6.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ1-T
- Zoro # G4062108
- UPC # 78477277553
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 6.5 in |
Length | 6.62 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Construction | molded |
Thickness | 0.255 in |
Description
1-Gang Toggle Switch Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 7 Gang, Rectangular, 826, Gang Cover (826)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- Leviton Lighting Controls