Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tog
Mfr # PJ1
Zoro # G4061076
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ1
- Zoro # G4061076
- UPC # 78477205785
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.1" |
Length | 6.62 in |
Height | 4.9" |
Details
Number of Gangs | 1 |
Color | Brown |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Color | Brown |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
1-Gang Toggle Wallplate, Midway size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- SIRIUS A 14227 1 Gang Gray Weatherproof Duplex Cover Receptacle (SI151008)
- Leviton Wall Plates