Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tog-I
Mfr # PJ1-I
Zoro # G4050533
product price: $0.82
/ea
Sold in multiples of 200 for $164.00
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ1-I
- Zoro # G4050533
- UPC # 78477153574
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 4.9" |
Length | 6.62 in |
Width | 3.1" |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Total Number of Sockets | 1 |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Product Color | Ivory |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Application | Residential, Commercial |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Toggle Switch Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- Leviton Lighting Controls