Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tog-Gy
Mfr # PJ1-GY
Zoro # G4060875
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Size Midway
- Height 4.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ1-GY
- Zoro # G4060875
- UPC # 78477205877
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 4.9" |
Width | 3.1" |
Length | 6.62 in |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Color | Gray |
Description
1-Gang Toggle Switch Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (XTCF020B00TD)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 600VA (UPS600)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- NEXTGEN 885TRWCC12 Tamper Resistant Receptacle; 15A; White (NE834550)
- Leviton Wall Plates