Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tel
Mfr # PJ11-T
Zoro # G4084928
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Thermoplastic
- Size 3.125 W x 4.875 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ11-T
- Zoro # G4084928
- UPC # 78477277348
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3.125 W x 4.875 H in |
Length | 15.7500 in |
Height | 0.25 in |
Width | 39508 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Thermoplastic |
Finish | Smooth |
Type | Midway Size |
Mounting Type | Surface |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Description
1-Gang .406-Inch Hole Telephone/Cable' Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Cover (001-04979-0GY)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- Leviton Wall Plates