Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tel-I0
Mfr # PJ11-I
Zoro # G3958002
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ11-I
- Zoro # G3958002
- UPC # 78477958452
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 7.25 in |
Length | 5.00 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Hole Device Telephone/Cable |
Mounting Type | Surface |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Mount | Strap |
Gang | 1 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- Leviton Wall Plates