Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tel-Gy
Mfr # PJ11-GY
Zoro # G3967678
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Midway
- Finish Smooth
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ11-GY
- Zoro # G3967678
- UPC # 78477958476
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.00 in |
Height | 0.25 in |
Width | 7.25 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Mounting Type | Surface |
Type | Hole Device Telephone/Cable |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Strap |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- INTERMATIC Timer, Spring Wound (FF12H)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- Leviton Wall Plates