Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Tel-E
Mfr # PJ11-E
Zoro # G3966183
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ11-E
- Zoro # G3966183
- UPC # 78477958483
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 7.25 in |
Length | 5.00 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Hole Device Telephone/Cable |
Mounting Type | Surface |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Mount | Strap |
Gang | 1 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway size, Ebony
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Wallplates P17-W (88007)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- Leviton Lighting Controls