Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Sing-R
Mfr # PJ7-R
Zoro # G4061006
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Midway
- Finish Smooth
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ7-R
- Zoro # G4061006
- UPC # 78477730805
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.00 in |
Height | 0.25 in |
Width | 7.25 in |
Details
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Hole |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified;UL |
Mounting | Surface |
Construction | molded |
Cutout | 1.406 in Dia Hole, 0.942 in H x 0.406 in W Receptacle |
Description
1-Gang Single 1.406-Inch Hole Receptacle Wallplate, Midway Size, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- CAMCO COAXIAL CABLE PLATE W/CAP, SINGLE, WHITE (55033)
- Leviton Lighting Controls