Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Sing-I
Mfr # PJ7-I
Zoro # G4060665
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Width 7.25 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ7-I
- Zoro # G4060665
- UPC # 78477958216
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 7.25 in |
Length | 5.00 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Nylon |
Type | Hole |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Description
1-Gang Single 1.406-Inch Hole Receptacle Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- Leviton Lighting Controls