Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Iv
Mfr # PJ26-I
Zoro # G3966007
Sold in multiples of 200 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ26-I
- Zoro # G3966007
- UPC # 78477153604
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Width | 3.1" |
Height | 4.9" |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 0.25 in |
Application | Residential, Commercial |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Line | Commercial Grade |
Product Color | Ivory |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Construction | molded |
Cutout | Decorator/GFCI Device |
Standard | CSA Certified/UL Listed |
Description
1-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86109)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON 2-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Ivory (001-80709-00I)
- Leviton Wall Plates