Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Dup Org/Ig
Mfr # PJ8-IG
Zoro # G4079714
product price: $0.84
/ea
Sold in multiples of 8 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Size Midway
- Finish Smooth
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ8-IG
- Zoro # G4079714
- UPC # 78477310069
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 7.25 in |
Height | 0.25 in |
Length | 5.00 in |
Details
Color | Orange |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Text | Isolated Ground |
Feature | Hot Stamped |
Mounting | Surface |
Construction | molded |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Duplex Receptacle |
Description
1-Gang Duplex Receptacle Wallplate, Midway Size, Hot Stamped Isolated Ground, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B01TD)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- Leviton Wall Plates