Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Dup-I
Mfr # PJ8-I
Zoro # G4038563
product price: $0.83
/ea
Sold in multiples of 8 for $6.64
$6.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ8-I
- Zoro # G4038563
- UPC # 78477153598
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Height | 0.25 in |
Width | 6.5 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.255 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Construction | molded |
Description
1-Gang Duplex Receptacle Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GNF323R)
- TEMPCO Type J Thermocouple (TCP10001)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- Leviton Lighting Controls