Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Dup-Gy
Mfr # PJ8-GY
Zoro # G4060272
product price: $0.88
/ea
Sold in multiples of 8 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Midway
- Finish Smooth
- Length 6.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ8-GY
- Zoro # G4060272
- UPC # 78477205921
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Width | 6.5 in |
Height | 0.25 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Construction | molded |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Receptacle Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- Leviton Lighting Controls