Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Dip-W
Mfr # PJ8-W
Zoro # G4057183
Sold in multiples of 8 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ8-W
- Zoro # G4057183
- UPC # 78477153482
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Width | 6.5 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Construction | molded |
Thickness | 0.255 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Receptacle Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON Combination 3 Gang Wallplate (88047)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- Leviton Lighting Controls