Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Decr-R
Mfr # PJ26-R
Zoro # G4059807
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Midway
- Height 11.7500 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ26-R
- Zoro # G4059807
- UPC # 78477205822
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 11.7500 in |
Width | 6.5 in |
Length | 20.0000 in |
Details
Color | Red |
Material | Nylon |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Description
1-Gang Decora/GFCI Decora Wallplate, Midway Size, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- HARTING Han A Base Panel 1 Lever (09200100301)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- Leviton Lighting Controls