Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Decr-Gy
Mfr # PJ26-GY
Zoro # G4031186
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ26-GY
- Zoro # G4031186
- UPC # 78477205839
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 4.9" |
Length | 6.62 in |
Width | 3.1" |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Total Number of Sockets | 1 |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Type | Faceplate |
Product Line | Commercial Grade |
Product Color | Gray |
Product Material | Thermoplastic Nylon |
Construction | molded |
Cutout | Decorator/GFCI Device |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Description
1-Gang Decora/GFCI Decora Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- LVGP Transformer 9KVA 480 to 240 Delta (G009K4QJ5A03)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- Leviton Wall Plates