Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Decr-E
Mfr # PJ26-E
Zoro # G4046096
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ26-E
- Zoro # G4046096
- UPC # 78477205846
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.1" |
Length | 6.62 in |
Height | 4.9" |
Details
Number of Gangs | 1 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Midway;Screwless |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Color | Black |
Total Number of Sockets | 1 |
Product Material | Thermoplastic Nylon |
Product Name | 1 Socket Commercial Grade Midway Faceplate |
Product Line | Commercial Grade |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Construction | molded |
Thickness | 0.25 in |
Cutout | Decorator/GFCI Device |
Description
1-Gang Decora/GFCI Decora Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 115 A, Reversing: No (3RT10546AF36)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- Leviton Wall Plates