Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Blank-W
Mfr # PJ13-W
Zoro # G4055275
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Thermoplastic
- Size 3.125 W x 4.875 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ13-W
- Zoro # G4055275
- UPC # 78477958292
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.125 W x 4.875 H in |
Width | 6.5 in |
Length | 6.62 in |
Height | 8.0000 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Thermoplastic |
Finish | Smooth |
Type | Midway |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Mounting | Box |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Description
1-Gang Blank Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- LUTRON Dual Technology Occ Snsr, Adj, White (MS-A102-WH)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86874)
- Leviton Lighting Controls