Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Blank-T
Mfr # PJ13-T
Zoro # G4074437
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ13-T
- Zoro # G4074437
- UPC # 78477276990
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 8.0000 in |
Width | 6.5 in |
Length | 6.62 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.942 in H x 0.406 in W |
Mounting | Surface |
Orientation | Vertical |
Description
1-Gang, Blank Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- Leviton Wall Plates