Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Blank-R
Mfr # PJ13-R
Zoro # G4045624
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Midway
- Finish Smooth
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ13-R
- Zoro # G4045624
- UPC # 78477969137
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Thickness | 0.255 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Orientation | Vertical |
Description
1-Gang Blank Wallplate, Midway Size, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 02-54072 Rigid Watertight Conduit Hub 1 in. (KE715223)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- Leviton Wall Plates