Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Blank
Mfr # PJ13
Zoro # G3968125
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Midway
- Type Blank
- Length 6.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ13
- Zoro # G3968125
- UPC # 78477958278
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Width | 6.5 in |
Height | 8.0000 in |
Details
Color | Brown |
Material | Nylon |
Type | Blank |
Application | Commercial and Residential Applications |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Description
1-Gang Blank Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PDT, 30 A, NEMA 1 (92251)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- Leviton Lighting Controls