Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Blank-Gy
Mfr # PJ13-GY
Zoro # G4056587
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Thermoplastic
- Size 3.125 W x 4.875 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ13-GY
- Zoro # G4056587
- UPC # 78477958308
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.125 W x 4.875 H in |
Height | 0.25 in |
Length | 6.62 in |
Width | 6.5 in |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Thermoplastic |
Finish | Smooth |
Type | Midway |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Application | Residential, Commercial |
Series | Midway |
Thickness | 0.255 in |
Mounting | Box |
Cutout | 0.406 x 0.942 |
Description
1-Gang Blank Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Brown (HS365-S100-BROWN)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- Leviton Wall Plates