Shop All Wall Plates
Leviton
Wallplates Mid Nyl 1G Blank-E
Mfr # PJ13-E
Zoro # G4085628
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Finish Smooth
- Height 8.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ13-E
- Zoro # G4085628
- UPC # 78477958315
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 8.0000 in |
Width | 6.5 in |
Length | 6.62 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Box |
Application | Residential, Commercial |
Orientation | Vertical |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Description
1-Gang Blank Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wall Plate Almond 1G (80401-00T)
- Leviton Lighting Controls