Shop All Wall Plates
Leviton
Wallplates Mid Nly Tog/Decr-W
Mfr # PJ126-W
Zoro # G4024895
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Length 5.25 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ126-W
- Zoro # G4024895
- UPC # 78477958612
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.25 in |
Width | 6.25 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Application | Residential, Commercial |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-904)
- GRASSLIN 110127VAc Counter (FWZ53)
- UNISTRUT Strut Ubolt Beam Clamp (RP2785EG)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- Leviton Lighting Controls