Shop All Wall Plates
Leviton
WALLPLATES MAGNETS CERAMIC 4PK
Mfr # 41030-SMJ
Zoro # G3975746
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.84 W x 1H in
- Type Magnet
- Length 7.0000 in
- Height 5.5000 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41030-SMJ
- Zoro # G3975746
- UPC # 78477816462
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 0.84 W x 1H in |
Length | 7.0000 in |
Height | 5.5000 in |
Details
Type | Magnet |
Application | Commercial Applications |
Mounting | Surface |
Description
Surface Mount Housing Magnets, 4 Per Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- Leviton Wall Plates