Shop All Wall Plates
Leviton
Wallplates La Wp 5G 5Tgl
Mfr # 78023
Zoro # G4045904
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78023
- Zoro # G4045904
- UPC # 78477277676
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 11.00 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 5 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential |
Thickness | 0.25 in |
Description
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - White (NSWL0.75SP-150)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplates Metal Wallplate (84018-40)
- Leviton Wall Plates