Shop All Wall Plates
Leviton
Wallplates La Wp 2G 2Tgl
Mfr # 78009
Zoro # G4043217
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78009
- Zoro # G4043217
- UPC # 78477277621
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.25 in |
Height | 0.50 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Toggle Switch |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Application | Residential |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- JR PRODUCTS Double Wall Plate - Black (J45-12885)
- Leviton Wall Plates