Shop All Wall Plates
Leviton
Wallplates La Wp 2G 2Dup Midway Size
Mfr # 80516-T
Zoro # G4076862
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size 3.125 W x 4.875 H
- Length 12.5000 in
- Type Midway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80516-T
- Zoro # G4076862
- UPC # 78477278383
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.125 W x 4.875 H |
Length | 12.5000 in |
Height | 8.0000 in |
Details
Color | Light Almond |
Material | Thermoset |
Type | Midway |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Gang | 2 |
Description
2-Gang Duplex Device Receptacle Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Carburetor (0G8442A111)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T300D1)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- Leviton Wall Plates