Shop All Wall Plates
Leviton
Wallplates La Wp 2G 2Blank Midway Size
Mfr # 80525-T
Zoro # G4086723
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Width 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80525-T
- Zoro # G4086723
- UPC # 78477276686
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.1" |
Height | 4.9" |
Length | 6.00 in |
Depth | 0.3" |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | Thermoset Plastic |
Type | Blank |
Features | Midway Size |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Box |
Mount Type | Wall Mount |
Product Material | Thermoset |
Product Type | Faceplate |
Product Color | Light Almond |
Product Name | 80525-T Blank Faceplate |
Description
2-Gang No Device Blank Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- Leviton Wall Plates