Shop All Wall Plates
Leviton
Wallplates La Wp 1G Sgl Rec
Mfr # 78004
Zoro # G4067306
product price: $0.53
/ea
Sold in multiples of 14 for $7.42
$7.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78004
- Zoro # G4067306
- UPC # 78477277607
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Hole |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- Leviton Lighting Controls